7PC 1/2 in Dr. SAE Swivel Deep Impact Socket Set
- Mfr # TG-215-D
- Zoro # G225062323
product price:Â
$
51.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-215-D
- Zoro #
- G225062323
- UPC #
- 193016825146
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 7 Piece SAE Deep Swivel 1/2 Inch Drive Heavy Duty TG-215-D Impact Socket Set SKU: TG-215-D. This 7-piece SAE deep swivel impact socket set is built for 1/2 in drive applications where access is limited and strength matters. The deep, swivel design helps you work around obstructions while maintaining a solid connection for impact use. Made from Chromium-vanadium Steel Alloy for high strength, durability, and anti-corrosive properties, this set meets or exceeds ANSI standards. Key Benefits 7-piece SAE deep swivel impact socket set for 1/2 in drive tools. Swivel socket head improves access in tight spaces and awkward angles. Deep socket profile reaches recessed fasteners and extended threaded studs. Chromium-vanadium Steel Alloy construction supports high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Meets or exceeds ANSI standards for dependable professional tool performance. What's Included 1/2 in Dr. 6 pt. Deep Swivel Impact Socket 480025D 1/2 in Deep Impact Swivel Socket 480026D 9/16 in Deep Impact Swivel Socket 480027D 5/8 in Deep Impact Swivel Socket 480028D 11/16 in Deep Impact Swivel Socket 480029D 3/4 in Deep Impact Swivel Socket 480030D 13/16 in Deep Impact Swivel Socket 480031D 7/8 in Deep Impact Swivel Socket This set is a practical choice for maintaining SAE fasteners with impact tools while keeping flexibility for challenging angles. With professional-grade design, ANSI-aligned performance expectations, and durable Chrome-vanadium alloy construction, it supports consistent results across repeated heavy-use service work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.