7PC 3/8in Dr. Long Triple Square Bit Socket Set

  • Mfr # BS-307ML
  • Zoro # G623583529
product price: 
$
19.82
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BS-307ML
Zoro #
G623583529
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Triple Square Bit Socket Set 7 Piece 3/8 Inch Drive Long Reach S2 Steel - BS-307ML Professional Bit Socket Set This 7-piece 3/8in drive triple square bit socket set is built for professional technicians who need dependable fit and reach in a compact kit. The long-reach 110mm length helps access fasteners in recessed or obstructed locations while keeping the set organized and ready for daily service work. Designed to meet or exceed ANSI standards, this set supports consistent performance in demanding shop environments. Key Benefits 7-piece triple square bit socket set covers common service sizes in one kit. 3/8in drive format fits standard ratchets and extensions used in professional toolboxes. 110mm long reach helps access fasteners positioned deep in assemblies. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for confidence in fit and consistent performance. Professional-grade construction built for heavy use by working technicians. What's Included 3/8in Dr. Triple Square Bit Socket 110mmL 308+8504 M4 Triple Square Bit Socket 308+8505 M5 Triple Square Bit Socket 308+8506 M6 Triple Square Bit Socket 310+8508 M8 Triple Square Socket 340+8510 M10 Triple Square Socket 342+8512 M12 Triple Square Socket 344+8514 M14 Triple Square Socket SKU: BS-307ML. This set is intended for technicians who want a focused selection of triple square bit sockets in a long-reach format, with materials selected for durability and corrosion resistance. Organized coverage across multiple sizes helps reduce downtime and keeps your workflow consistent.

Ratings & reviews