Shop GENIUS TOOLS

8 Piece 1/2in Dr. Metric & SAE Car Wheel Torque Socket Set

  • Mfr # TO-408S
  • Zoro # G223582540

original price:  $79.10 , new price: $71.19 , 10 percent off
new price: 
$
71.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TO-408S
Zoro #
G223582540
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Wheel Torque Socket Set 8 Piece Metric and SAE 1/2 Inch Drive Heavy Duty Automotive Tool Kit - TO-408S Wheel Torque Socket Set This 8-piece wheel torque socket set is built for consistent lug nut tightening across common Metric and SAE wheel sizes. The 1/2 inch drive format pairs with standard ratchets and torque tools, while the color-coded sockets help you match the correct torque level quickly during wheel installation or service. Made from Chromium-vanadium Steel Alloy, the sockets are designed for high strength, durability, and anti-corrosive properties. Key Benefits 8-piece Metric and SAE coverage for common automotive wheel fasteners. 1/2 inch drive compatibility with typical shop ratchets and torque wrenches. Color-coded sockets speed size and torque identification during wheel service. Defined torque ratings help reduce over-tightening and uneven clamping force. Chromium-vanadium steel alloy construction supports heavy-duty professional use. Meets or exceeds ANSI standards for dependable performance and fit. What's Included 1/2in Dr. Metric Wheel Torque Socket: 417M055 - 55 ft.lb. (75Nm), Color:Green, Size:17mm Hex 1/2in Dr. Metric Wheel Torque Socket: 417M080 - 80 ft.lb. (108Nm), Color:Red, Size:17mm Hex 1/2in Dr. Metric Wheel Torque Socket: 419M065 - 65 ft.lb. (88Nm), Color:Yellow, Size:19mm (3/4in) Hex 1/2in Dr. Metric Wheel Torque Socket: 419M080 - 80 ft.lb. (108Nm), Color:Blue, Size:19mm (3/4in) Hex 1/2in Dr. Metric Wheel Torque Socket: 419M100 - 100 ft.lb. (135Nm), Color:Gray, Size:19mm (3/4in) Hex 1/2in Dr. Metric Wheel Torque Socket: 421M060 - 60 ft.lb. (81Nm), Color:Black, Size:21mm Hex 1/2in Dr. Metric Wheel Torque Socket: 421M080 - 80 ft.lb. (108Nm), Color:Orange, Size:21mm Hex SKU: TO-408S. This set is designed for technicians who want repeatable wheel torque results with fast visual identification. With mixed Metric and SAE fitment and multiple torque options across 17mm, 19mm (3/4in), and 21mm sizes, it supports consistent wheel service practices in a busy shop environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.