Auto Locking Measuring Tape 5M/25mm (16 ft /1 in)
- Mfr # MT-83525
- Zoro # G925062302
product price:Â
$
16.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-83525
- Zoro #
- G925062302
- UPC #
- 193016225113
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Measuring Tape 5 Meter / 16 Foot Auto Locking Two-Sided Scale Magnetic Long Rubber Hook Durable Construction - MT-83525 Measuring Tape Designed for fast, repeatable measuring, this 5 m / 16 ft tape measure combines an auto-locking mechanism with two-sided scale printing so readings stay visible from more angles. The 1-inch wide blade supports everyday layout and measurement tasks where clarity and control matter. A magnetic long rubber hook helps hold position on compatible surfaces, while the rubber grip and anti-slip hook improve handling and stability during use. The bi-color coating supports quick measurement recognition without needing to flip the blade. Key Benefits Auto-locking blade holds position automatically for smoother measuring and fewer adjustments. 5 meter / 16 foot reach supports common layout tasks on job sites. 1-inch wide tape improves readability and handling during extended measurements. Two-sided scale printing lets you read measurements from either viewing direction. Bi-color coated markings help spot key measurements quickly and reduce misreads. Magnetic long rubber hook anchors securely for stable starts and consistent accuracy. Rubber grip with anti-slip hook provides ergonomic control and a steadier hold. SKU MT-83525 brings together auto-lock convenience, two-sided visibility, and a magnetic long rubber hook in a compact measuring tape format. The design emphasizes dependable blade control and quick reading across typical measuring positions, helping reduce interruptions and improve measurement consistency on the bench or in the field.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.