Duckbill Pliers, 8in L
- Mfr # 550805
- Zoro # G223581420
original price:Â $22.95 , new price: $20.66 , 9 percent off
new price:Â
$
20.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550805
- Zoro #
- G223581420
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Duckbill Pliers 8 Inch Length Precision Grip Ergonomic Handle - 550805 Professional Hand Tool These duckbill pliers are built for controlled gripping and precise handling where a wide, flat jaw profile is useful. With an overall length of 200mm (7.87 inches), they balance reach and leverage without feeling bulky in the hand. Made from tool-grade raw materials and finished with high-grip rubber handles, this tool is designed for daily professional use. The heat-treated cutting edge is engineered to stay sharper longer, supporting consistent performance over time. Key Benefits 200mm (7.87in) overall length balances reach, leverage, and precise hand control. Tool-grade raw materials built to handle a lifetime of professional use. High-grip rubber handles improve control and help reduce hand fatigue. Ergonomic handle design supports secure grip during detailed, repetitive tasks. Heat-treated cutting edge increases durability and helps maintain sharpness longer. Meets or exceeds ANSI standards for dependable safety and performance expectations. SKU 550805 is a practical choice for technicians who want reliable duckbill pliers that prioritize grip, durability, and long-term edge performance. The combination of ergonomic handling, hardened cutting edge, and ANSI-aligned construction makes it well suited for consistent shop use and demanding toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.