Shop GENIUS TOOLS
Create Account
OMNIDRIVE 4 in 1 Handgrip
- Mfr # 280121M
- Zoro # G323579426
product price:Â
$
14.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280121M
- Zoro #
- G323579426
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Handgrip Handle 4-in-1 Multi-Drive OMNIDRIVE Ergonomic Non-Slip Design - 400900 Professional Handgrip Handle Designed for professional hand tool setups, this OMNIDRIVE 4-in-1 handgrip handle combines multi-drive versatility with an ergonomic, non-slip grip. Its compact 120mm overall length supports controlled handling in tight or repetitive work conditions. Built with a hard impact plastic handle and a treated shaft, it's made to reduce hand fatigue while maintaining strength for heavy-duty applications. Key Benefits 4-in-1 OMNIDRIVE handgrip consolidates multiple drive needs into one handle. 120mm overall length supports precise control and comfortable hand positioning. Ergonomic hard impact plastic handle improves comfort and helps reduce fatigue. Non-slip grip profile helps maintain handling confidence during demanding tasks. Treated shaft increases strength and durability for heavy-duty, long-term use. Meets or exceeds ANSI standards for quality and consistency expectations. SKU 280121M is made for technicians who rely on consistent feel, grip security, and durable construction in daily service work. With an ergonomic handle design and heavy-duty shaft treatment, it supports long sessions while maintaining performance and compliance with ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.