Shop GENIUS TOOLS
Create Account
Socket Rails with Clips 3/4in 560mm
- Mfr # 010156
- Zoro # G523580086
original price:Â $16.83 , new price: $15.15 , 9 percent off
new price:Â
$
15.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010156
- Zoro #
- G523580086
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Rail with Clips 3/4 Inch Drive Durable Steel Organizer - 010156 Socket Organization Rail Keep 3/4 inch drive sockets sorted, visible, and easy to retrieve with a dedicated socket rail system designed for shop and tool chest organization. This set focuses on straightforward storage: rails with clips sized for 3/4 drive sockets, helping reduce time spent searching and re-stacking loose sockets. With two rails per pack and a consistent clip layout, it supports a cleaner workflow at the bench, in a drawer, or on a shelf where organized socket placement matters most. Key Benefits Organizes 3/4 inch drive sockets into a clear, easy-to-scan layout. Two rails per pack help separate sets by size, type, or task. Ten clips per rail keep sockets secured and ready for quick selection. 22.05 inch rail length provides space for a consistent socket arrangement. Reduces drawer clutter by storing sockets in a dedicated, structured system. Supports faster resets after jobs by keeping sockets assigned to specific clips. SKU: 010156. Pack includes two socket rails, each built with ten clips and a 22.05 inch overall length. Built for 3/4 drive socket organization, it helps maintain a tidy, efficient workspace without changing your existing socket set-just giving it a proper place to live.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.