Shop GENIUS TOOLS
Create Account
Three-Legged Oil Filter Wrench
- Mfr # AT-B01
- Zoro # G625062282
product price:Â
$
26.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT-B01
- Zoro #
- G625062282
- UPC #
- 193016864817
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adjustable Three-Legged Oil Filter Wrench 3 to 5 Inch Capacity 3/8 Inch Drive Heavy-Duty Metal Construction - AT-B01 Oil Filter Wrench This adjustable three-legged oil filter wrench is built for dependable grip and controlled removal during routine oil filter service. It fits a 3/8 inch drive and can be used directly with a 3/8 in drive ratchet handle for straightforward setup and consistent leverage. The fully adjustable range covers 3 in to 5 in (75mm to 125mm) oil filter sizes, helping reduce the need to keep multiple filter wrenches on hand. The three-legged design and grooved legs support stable engagement, especially when working around cramped engine bays. Key Benefits Adjustable 3 in -5 in (75mm-125mm) range covers many common oil filter sizes. Three-legged design delivers broad contact and strong gripping power under load. Heavy-duty grooved legs promote a positive grip to reduce slippage. 3/8 inch drive compatibility works with standard ratchets in most toolboxes. Use directly with a 3/8 in drive ratchet handle for simple operation. Compact form helps access oil filters located in tighter engine compartments. SKU: AT-B01. Designed for professional workflows where repeatable fit and fast adjustment matter, this tool focuses on secure engagement and practical compatibility with 3/8 inch drive equipment. A solid option for technicians and serious DIYers who want reliable oil filter removal without overcomplicating the process.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.