This item is Discontinued.

Genova Genova Products V-1406 6 in. Cap PVC S D V-1406

This item is Discontinued.

Genova

Genova Products V-1406 6 in. Cap PVC S D (Discontinued)

Mfr # V-1406
Zoro # G003954918
UPC # 662455814061
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V-1406
Zoro #
G003954918
UPC #
662455814061
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Size: 6 in.
  • Material: PVC
  • Weight: 1 lbs

Ratings & reviews