This item is Discontinued.

Genova Genova Products V-804 4 in. Tee PVC Bullnose V-804

This item is Discontinued.

Genova

Genova Products V-804 4 in. Tee PVC Bullnose (Discontinued)

Mfr # V-804
Zoro # G003984144
UPC # 662455808046
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V-804
Zoro #
G003984144
UPC #
662455808046
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Size: 4 in.
  • Material: PVC
  • Weight: 0.995 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.