Shop GENOVA

Products 3in. PVC Slip Cap 30153

  • Mfr # 30153
  • Zoro # G504086408

product price: 
$
36.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30153
Zoro #
G504086408
UPC #
38561006049
Country of Origin
China

Description

  • PVC slip cap
  • Used to cap pipe
  • Designed with dome shaped top
  • PVC Schedule 40 pressure fittings
  • Ideal for cold water pressure applications
  • Used in irrigation, underground residential sprinkler system, water service pipe, deionized water lines, swimming pool installations and some chemical drainage systems
  • Meets ASTM D2467
  • 3"
  • Length: 3
  • Width: 4
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.