Shop GENPAK

Plastic Hinged-Lid Deli Containers

  • Mfr # AD16S
  • Zoro # G503701005

product price: 
$
95.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AD16S
Zoro #
G503701005
UPC #
20648001344
Country of Origin
United States

Description

Secure, 360°
tight-seal closure minimizes the potential for leakage. Crack-resistant plastic shell provides excellent protection to various foodservice products. Large contents-check window helps enhance in-store sales while simplifying order delivery. Food Container Type: Carryout
Material(s): Plastic
Capacity (Volume): 16 oz
Color(s): Clear.
Unit of Measure : Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.