This item is Discontinued.

Genspeed Data Cable, Cat 5e, 24 AWG, 1000ft, Blue W5131431E

This item is Discontinued.

Genspeed

Data Cable, Cat 5e, 24 AWG, 1000ft, Blue (Discontinued)

Mfr # W5131431E
Zoro # G3311463
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W5131431E
Zoro #
G3311463
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
24 AWG
Bend Radius
1 in
Length
1000 ft.
Spool Length
1,000 ft
Outside Dia.
0.18 in
Conductor Size - Data Cable
24 AWG
Outside Diameter
3/16 in

Details

Item
Category Cable
Standards
ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Listed, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP, UL Listed, UL 444
Performance Category
5e
Pulling Force
25 lb
Shielded
Unshielded
Shielded / Unshielded
Unshielded
Installation Temp. Range
0 Degrees to 60 Degrees C
Total Number of Conductors - Data Cable
8 (4 Pair)
Item - Data Cable
Category Cable
Number of Conductor Pairs
4
Fire Rating - Data Cable
Plenum
Jacket Material - Wire and Cable
PVC
Jacket Color
Blue
Solid / Stranded
Solid
NEC Article and Type
800 CMP
Package Type
Spool
Operating Temp. Range
-20 Degrees to 75 Degrees C
Package Type - Data Cable
Spool
Jacket Material
PVC
Frequency
200 MHz
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Plenum Rated
Yes
Category - Data Cable
5e
Category Type
5E
Jacket Material (Wire and Cable)
PVC
Conductor Gauge
24 AWG
Solid/Stranded
Solid
Number of Conductors
8
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
200 MHz
Number of Pairs
4
Fire Rating
Plenum

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Plenum, Jacket Color Blue, Jacket Material PVC, Outside Diameter 3/16 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Listed, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP, UL Listed, UL 444, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 200 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.