Men's Men's Oxford Dress Shoes, 7 W, Leather, Black
Mfr # 9540-7W
Zoro # G3565289
product price:Â $70.09
/prKey Features
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9540-7W
Zoro #
G3565289
UPC #
811863012389
Country of Origin
China
Dimensions
Size
7
Footwear Width
W
Details
Item
Men's Oxford Dress Shoes
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
9540
Outsole Material
Slip-Resistant Rubber
Footwear Style
Dress Oxford
Description
Oxford Dress Shoes,Men,Black,9540-7W, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.