Men's Men's Slip-On Dress Shoes, 9 W, Leather, Black
Mfr # 9550-9W
Zoro # G3564817
product price:Â $69.29
/prKey Features
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Slip-On
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9550-9W
Zoro #
G3564817
UPC #
811863019890
Country of Origin
China
Dimensions
Size
9
Footwear Width
W
Details
Item
Men's Slip-On Dress Shoes
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Slip-On
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
9550
Outsole Material
Slip-Resistant Rubber
Description
Dress Shoes,Men,Slip-On,Black,9550-9W, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.