Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Genuine Joe
Deluxe Urinal Screen, PK12
Mfr # GJO58336
Zoro # G7949978
product price: $17.39
/pk 12, $1.45/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color White
- Features Deodorizer; Flexible
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO58336
- Zoro # G7949978
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Item - Urinal Blocks, Screens and Rim Hangers | Deluxe Urinal Screen |
Fragrance | Cherry |
Color | White |
Features | Deodorizer; Flexible |
Material | Vinyl |
Item | Deluxe Urinal Screen,PK12 |
Description
Deluxe Urinal Screen,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- FEIN Vacuum Bag, Dust, Micron Filter, 3 PK (913036K01)
- TOLCO 8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130408)
- RUBBERMAID COMMERCIAL Manual Floor and Carpet Sweeper, 6-1/2" (FG421288BLA)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Purple, PK12 (85156)
- GENUINE JOE Bubblegum Scent Urinal Screen Bubblegum, PK12 (85137)
- GENUINE JOE Urinal Screen, Fresh Cotton, 7Wx7Lx25H, 12DZ, LBE (GJO00089)
- GENUINE JOE Eclipse Scented Urinal Screen Ocean Breeze Anti, PK12 (85157CT)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- GENUINE JOE Eclipse Scented Urinal ScreenOrange (GJO85154)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block and Screen, Green Apple, PK12 (FRS 12-SANI)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers