Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Genuine Joe
Eclipse Anti Splash Deodorizing Urinal Screen Green, PK12
Mfr # 85155
Zoro # G2754072
product price: $22.29
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4"
- Color Green
- Width 7"
- Features Anti-splash
- Length 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # 85155
- Zoro # G2754072
- UPC # 35255851558
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Height | 0.4" |
Width | 7" |
Length | 0.5" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Eclipse Anti-Splash Deodorizing Urinal Screen |
Fragrance | Cucumber Melon |
Color | Green |
Features | Anti-splash |
Description
Genuine Joe Eclipse Anti Splash Deodorizing Urinal Screen Green, PK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 ELEMENTS Swiffer WetJet Lavender Vanilla Scent Floor Cleaner Refill Liquid 42.2 oz (23680)
- GLOBAL EQUIPMENT Plastic Trash Can Lid - 55 Gallon Gray (5501-GY)
- DIVERSEY Floor Finish, 1.5L, 30 min. Dry Time, PK4 (100880768)
- LIBMAN COMMERCIAL Hand Brush, 6 PK (15)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Purple, PK12 (85156)
- GENUINE JOE Eclipse Scented Urinal Screen Ocean Breeze Anti, PK12 (85157CT)
- GENUINE JOE Eclipse Scented Urinal ScreenOrange (GJO85154)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Citrus Grove, PK12 (85154)
- GENUINE JOE Deodorizing Urinal Z-MatBlack (GJO58330)
- GENUINE JOE Urinal Screens, Citrus Grove, 7"Dia x 3/8"H, Yellow, PK 36 (GJO85154CT)
- F MATIC Tropical Paradise Urinal Screens, 60PK (DRSHP-US900N)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers