Shop GENUINE JOE
See all product information
Create Account
Genuine Joe Angle Broom, Yellow, 47" L Handle
Mfr # GJO58562
Zoro # G3436708
product price:Â
$
13.69
/ea
Key Features
Bristle Material
Polypropylene
Bristle Color
Yellow
Broom Handle Material
Plastic
Material
Polyvinyl Chloride (PVC); Plastic; Polypropylene
Width
9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJO58562
- Zoro #
- G3436708
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 9"
- Broom Handle Length
- 47 in
- Overall Length
- 54.5"
- Block Width
- 9"
Details
- Bristle Material
- Polypropylene
- Bristle Color
- Yellow
- Item
- Angle Broom
- Broom Handle Material
- Plastic
- Material
- Polyvinyl Chloride (PVC); Plastic; Polypropylene
- Features
- Lightweight; Acid Resistant; Durable
- Surface Type
- Multipurpose
Description
Genuine Joe Angle Broom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.