Shop GENUINE VICTOR
Create Account
500 Series 22-1-30500-8 Tire Inflator, 12 V, 1 to 50 psi Pressure, Dial, ABS, Black/Red
Mfr # 30500-8
Zoro # G413760970
product price:Â
$
41.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30500-8
- Zoro #
- G413760970
- UPC #
- 76027305008
- Country of Origin
- China
Description
Inflator with power button, dial pressure gauge and LED work light. LED work light turns on when inflator unit is plugged into vehicle 12 V cigarette lighter socket. Replaceable fuse provides maximum protection for the inflator and vehicle. Portable, 10 mins fill time, with 10 ft power cord, 4 in air hose with twist on nozzle. Includes raft adapter and inflator needle kit and storage/carry bag.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov