Shop GEO CRAFTS
Create Account
G254 Sunflower Ie 1337 18 x 30 in. PVC Backed Coir Doormat
- Mfr # G254 SUNFLOWER IE 1337
- Zoro # G303700451
product price:Â
$
46.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G254 SUNFLOWER IE 1337
- Zoro #
- G303700451
- UPC #
- -
- Country of Origin
- India
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Coir is one of the finest natural materials for brushing dirt, slush and mud off shoes and boots
- Pvc backing helps reduce shedding
- Mat features attractive design made with colorfast dyes
- Rug measures 18-inch-by-30-inch
- To prolong life of design, recommended for use in covered area
- Material: PVC & Natural Fiber
- Design: Sunflower
- Shape: Rectangle
- Size: 18" x 30"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.