This item is Discontinued.

Geo Crafts G280-48B PVC 30 x 48 in. PVC VCS Stripe Doormat - Blue G280-48B PVC

This item is Discontinued.

Geo Crafts

G280-48B PVC 30 x 48 in. PVC VCS Stripe Doormat - Blue (Discontinued)

Mfr # G280-48B PVC
Zoro # G303700734
Country of Origin India
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G280-48B PVC
Zoro #
G303700734
UPC #
-
Country of Origin
India

Description

GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.

Features
  • Absorbs moisture resists mold and mildew
  • Made of natural coconut fibers and rubber, pvc
  • Biodegradable
Specifications
  • Color: Blue
  • Material: Coconut Fibers and Rubber, PVC
  • Dimension: 0.6" H x 30" W x 48" L
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews