This item is Discontinued.

This item is Discontinued.
Geo Crafts G225 FLEUR DE LIS 48 30 x 48 in. Imperial Fleur-De-Lis Border Monogram Mat (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G225 FLEUR DE LIS 48
- Zoro #
- G103700644
- UPC #
- -
- Country of Origin
- India
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Outdoor monogram door mat
- Absorbs moisture resists mold and mildew
- Made of natural coconut fibers and rubber
- Biodegradable
- Has "S" monogram on it
- Material: Coco Fiber
- Design: Fleur-De-Lis with Monogram
- Shape: Rectangle
- Size: 30" x 48"