This item is Discontinued.

Georgia Boot 3 in Nano Composite Toe Composite Toe Boots, Black Green, 10, W GB00543  W  100

This item is Discontinued.

Georgia Boot

3 in Nano Composite Toe Composite Toe Boots, Black Green, 10, W (Discontinued)

Mfr # GB00543 W 100
Zoro # G908466929
UPC # 193715367923
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00543 W 100
Zoro #
G908466929
UPC #
193715367923
Country of Origin
China
Item
Composite Toe Boots
Toe Type
Nano Composite
Color
Black Green
Waterproof
No
Insulated
No
Upper Material
Leather
Resists
Slips

Dimensions

Size
10
Footwear Width
W
Height
3 in

Description

The men's Georgia Boot DuraBlend Sport athletic work shoe gives you work boot performance with an athletic look and feel. The upper is made from a breathable mesh and has a TPU overlay for added abrasion resistance. The inside is lined in a soft moisture-wicking material and has a removable cushioning polyurethane insole.This work shoe has an Ergo-Fit Nano composite toe, designed to match the contours of your foot so your toes have more wiggle room. It meets protective toe standards outlined by ASTM F2413.This non-metallic work shoe has a fiberglass shank for added stability, an abrasion-resistant DuraBlend midsole for excellent rebound, and a slip and oil-resisting rubber outsole. This composite toe work shoe meets ASTM F2413 electrical hazard standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.