This item is Discontinued.

This item is Discontinued.
6 in Alloy Toe Alloy Toe Boots, Brown, 10 (Discontinued)
Mfr #
GB00515 M 100
Zoro #
G808467064
UPC # 193715332259
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00515 M 100
- Zoro #
- G808467064
- UPC #
- 193715332259
- Country of Origin
- China
- Item
- Alloy Toe Boots
- Toe Type
- Alloy
- Color
- Brown
- Waterproof
- Yes
- Features
- Full grain SPR leather upper, Georgia waterproof system, Goodyear welt construction
- Insulated
- No
- Upper Material
- Leather
- Resists
- Slips
Dimensions
- Size
- 10
- Width
- M
- Height
- 6 in
Description
The women's Georgia Boot AMP LT Edge protective toe waterproof work boot combines high-quality materials with innovative comfort technologies. The upper this 6-inchon this durable womens work boot is made from full-grain leather and features a heel-stabilizing Counter Lock System. The ergo-fit alloy toe cap provides a better range of motion for your toes while maintaining ASTM F2413 impact and compression standards.The interior on this womens waterproof lace up work boot has a waterproof membrane covered by a soft mesh lining and a 3-D molded counter pocket to lock your heel into place. Also inside is a removable memory foam insole for all day comfort.A non-woven welt board and rib provides exceptional lateral stability on this comfortable womens work boot. The EVA midsole provides responsive cushioning and a fiberglass shank provides stability and arch support. Beneath is a compression-molded EVA midsole absorbs the shock of each step to guard against foot fatigue. The Carbo-Tec rubber outsole on this defined heel work boot features a 90-degree heel and meets ASTM F2413 electrical hazard standards for safety toe work boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.