This item is Discontinued.

Georgia Boot 6 in Composite Toe Composite Toe Boots, Black, Brown, 13, W GB00552  W  130

This item is Discontinued.

Georgia Boot

6 in Composite Toe Composite Toe Boots, Black, Brown, 13, W (Discontinued)

Mfr # GB00552 W 130
Zoro # G708465719
UPC # 193715372200
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00552 W 130
Zoro #
G708465719
UPC #
193715372200
Country of Origin
Dominican Republic
Item
Composite Toe Boots
Toe Type
Composite
Color
Black, Brown
Waterproof
Yes
Insulated
No
Standards
ASTM F2413
Upper Material
Leather
Resists
Slips

Dimensions

Size
13
Footwear Width
W
Height
6 in

Description

Built with an injected molded construction, the men's FLXPoint ULTRA composite toe lace-up waterproof work boot is a flexible work boot packed with comfort features. The salt resistant leather upper on this 6-inch safety work boot is equipped with a waterproof membrane and lined in a breathable moisture-wicking material. It has an Ergo-Fit composite toe cap, designed to match the shape of your foot so your toes have more room to move while still meeting ASTM F2413 impact and compression standards.Inside the Georgia Boot Comfort Core Next Gen footbed, a removable memory foam insole with individual shock absorbing comfort core pillars and cooling air flow channels.The base of this nonmetallic work boot consists of a 3-pronged fiberglass shank for arch support, a PU midsole, and a TPU outsole with defined heel. This boot also meets ASTM F2413 electrical hazard standards for safety boots.If you need a waterproof composite toe boot with flexibility and comfort, get the Georgia Boot FLXPoint ULTRA today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.