This item is Discontinued.

This item is Discontinued.
Men's Waterproof Wedge Chelsea Work Boot, 14 W, Steel Toe, 5 in H, Brown, GB00353 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00353
- Zoro #
- G1257047
- UPC #
- 193715036669
- Country of Origin
- China
- Item
- Waterproof Wedge Chelsea Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00353
- Toe Type
- Steel
- Outsole Material
- EVA and Carbo-Tec Rubber
- Upper Boot Material
- SPR Leather
Dimensions
- Size
- 14
- Width
- W
- Height
- 5 in
- Footwear Width
- W
Description
Georgia Boot has a long heritage of crafting wedge work boots. The new Georgia Boot AMP LT Wedge Work Boots start out with durable pasture proof SPR leather just like our classic wedges but then we pack on the technology. This chelsea waterproof steel toe work boot features nylon pull tabs and twin gore panels for an easy pull on of the boot. The padded counter pocket provides a secure, comfortable fit. The steel toe cap is ERGO-Fit, which simply means it's shaped to match the shape of your foot. This allows for more wiggle room without compromising protection required by ASTM 2413 for protective toe footwear. Inside is both the Georgia Waterproof system and a removable AMP LT memory foam insole. Our waterproofing is designed to keep water and muck out while allowing air to come in, so your feet can breathe. The memory foam insole keeps your feet super comfortable and forms to your foot for a customizable fit. A fiberglass shank provides extra stability while the EVA midsole cushions and absorbs shock as you walk. The outsole on this steel toe wedge boot is made from our proprietary Carbo-Tec rubber which has great heat, chemical, oil and slip resisting properties. The Georgia Boot AMP LT Waterproof Steel Toe Chelsea Work Boot meets ASTM 2413 electrical hazard standards for protective toe footwear. A heavy duty wedge work boot with lightweight comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.