Shop GEORGIA BOOT
See all product information
Create Account
Men's Wedge Waterproof Work Boot, 11 W, Steel Toe, 6 in H, Brown, GB00351
- Mfr # GB00351
- Zoro # G1254472
product price:Â
$
195.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00351
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00351
- Zoro #
- G1254472
- UPC #
- 193715036904
- Country of Origin
- China
- Item
- Wedge Waterproof Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00351
- Toe Type
- Steel
- Outsole Material
- EVA and Carbo-Tec Rubber
- Upper Boot Material
- SPR Leather
Dimensions
- Size
- 11
- Width
- W
- Height
- 6 in
- Footwear Width
- W
Description
Durable. Dry. Ultra-Comfortable. The Georgia Boot AMP LT Waterproof Wedge Steel Toe Work Boot is built with the same premium SPR leather as our original wedges but has undergone a comfort and performance upgrade. The waterproof upper features dual functioning hardware with the option of eyelet or hook lacing, a pull tab for an easy on of the boot, the Counter Lock System to prevent heel slippage, and a padded counter pocket for additional heel support. The steel toe cap is ergonomically designed to match the contour of your foot allowing your toes to have a better range of motion. The steel toe wedge work boot meets the ASTM 2413 standard for protective toe footwear. The base of this waterproof steel toe lace-up wedge work boot is includes a fiberglass shank, a cushioning EVA midsole and Georgia Boot's proprietary Carbo-Tec rubber outsole. The special rubber blend gives the outsole good heat, chemical, oil and slip-resisting properties. This steel toe work boot meets 2413 standards as outlined by ASTM for electrical hazard safety toe footwear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.