This item is Discontinued.

Georgia Boot Men's Wedge Waterproof Work Boot, 7.5 W, Steel Toe, 6 in H, Brown, GB00351 GB00351

This item is Discontinued.

Georgia Boot

Men's Wedge Waterproof Work Boot, 7.5 W, Steel Toe, 6 in H, Brown, GB00351 (Discontinued)

Mfr # GB00351
Zoro # G1270511
UPC # 193715036836
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00351
Zoro #
G1270511
UPC #
193715036836
Country of Origin
China
Item
Wedge Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00351
Toe Type
Steel
Outsole Material
EVA and Carbo-Tec Rubber
Upper Boot Material
SPR Leather

Dimensions

Size
7.5
Width
W
Height
6 in
Footwear Width
W

Description

Durable. Dry. Ultra-Comfortable. The Georgia Boot AMP LT Waterproof Wedge Steel Toe Work Boot is built with the same premium SPR leather as our original wedges but has undergone a comfort and performance upgrade. The waterproof upper features dual functioning hardware with the option of eyelet or hook lacing, a pull tab for an easy on of the boot, the Counter Lock System to prevent heel slippage, and a padded counter pocket for additional heel support. The steel toe cap is ergonomically designed to match the contour of your foot allowing your toes to have a better range of motion. The steel toe wedge work boot meets the ASTM 2413 standard for protective toe footwear. The base of this waterproof steel toe lace-up wedge work boot is includes a fiberglass shank, a cushioning EVA midsole and Georgia Boot's proprietary Carbo-Tec rubber outsole. The special rubber blend gives the outsole good heat, chemical, oil and slip-resisting properties. This steel toe work boot meets 2413 standards as outlined by ASTM for electrical hazard safety toe footwear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.