This item is Discontinued.

This item is Discontinued.
AMP LT Wedge Waterproof Work Boot, 7W (Discontinued)
Mfr #
GB00350
Zoro #
G1234936
UPC # 193715036683
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00350
- Zoro #
- G1234936
- UPC #
- 193715036683
- Country of Origin
- China
Dimensions
- Size
- 7 W
Description
The Georgia Boot Wedge Waterproof Work Boot takes comfort and durability to the next level. The upper on this 6" waterproof wedge lace-up work boot features our premium SPR leather. It's three times as strong and two and a half times more abrasion resistant compared to traditional leathers. It resists caustic alkalis and other barnyard acids. Additional features on the upper include dual functioning hardware, the heel stabilizing Counter Lock System and a padded tongue and collar. The interior is lined in mesh and is equipped with the Georgia Waterproof system, guaranteed to keep your feet dry when working in wet conditions. A padded counter pocket gives your heel added support. Also inside is the removable AMP LT insole. A layer of polyurethane topped with memory foam to keep your feet cradled in all day comfort. The foundation of this wedge work boot starts with a fiberglass shank for added support and durability followed by a cushioning EVA midsole. The final layer is the outsole, comprised of our Carbo-Tec rubber, a proprietary blend that contains great slip, oil, chemical, abrasion and heat resisting properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.