This item is Discontinued.

This item is Discontinued.
AMP LT, Women's Low Heel Logger Boot, 6 W, 7 in Height, Brown (Discontinued)
Specifications
Details
- MFR #
- GB00427
- Zoro #
- G308466208
- UPC #
- 193715179045
- Country of Origin
- China
- Item
- Low Heel Logger Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain Toe
- Waterproof
- Yes
- Gender
- Women's
- Series
- AMP LT
- Outsole Material
- Rubber
- Style Number
- GB00427
- Resists
- Slips
- Standards
- ASTM F2892
- Insulated
- No
Dimensions
- Size
- 6
- Footwear Width
- W
- Height
- 7 in
Description
Georgia Boot has a long history of making incredibly comfortable and dependable work boots. The AMP LT women's low heel logger is no exception. Built with the trusted Goodyear® welt construction, this women's work boot is durable.Reaching 7 inches in height, the upper is crafted from premium full-grain SPR™ leather and features milled brass hardware, a removable kiltie, a padded collar and tongue, and a heel-stabilizing Counter Lock.The interior is lined in a high-performance mesh and includes the Georgia Waterproof System, guaranteed to keep your feet dry when working in wet conditions. The AMP LT memory foam insole is removable and provides all day comfort.The foundation of this women's logger boot includes a steel shank for added stability, a cushioning EVA midsole and an oil and slip resisting rubber lug outsole. This outsole has been tested to meet ASTM F2892 electrical hazard classification for soft toe work boots. Comfortable, durable and waterproof - pick up a pair of these women's logger boots today.
- • ASTM F2892 electrical hazard standard
- • 7 Inches in height
- • Heel-stabilizing Counter Lock
- • Padded collar and tongue
- • Oil and slip resistant rubber lug outsole
- • Full-grain SPR leather
- • Removable brush guard kiltie
- • Goodyear welt construction
- • EVA midsole
- • High performance mesh lining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.