This item is Discontinued.

Georgia Boot AMP LT, Women's Low Heel Logger Boot, 6.5 M, 7 in Height, Brown GB00427

This item is Discontinued.

Georgia Boot

AMP LT, Women's Low Heel Logger Boot, 6.5 M, 7 in Height, Brown (Discontinued)

Mfr # GB00427
Zoro # G008466553
UPC # 193715178741
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00427
Zoro #
G008466553
UPC #
193715178741
Country of Origin
China
Item
Low Heel Logger Boot
Material
Leather
Color
Brown
Toe Type
Plain Toe
Waterproof
Yes
Gender
Women's
Series
AMP LT
Outsole Material
Rubber
Style Number
GB00427
Standards
ASTM F2892
Insulated
No
Resists
Slips

Dimensions

Size
6.5
Footwear Width
M
Height
7 in

Description

Georgia Boot has a long history of making incredibly comfortable and dependable work boots. The AMP LT women's low heel logger is no exception. Built with the trusted Goodyear® welt construction, this women's work boot is durable.Reaching 7 inches in height, the upper is crafted from premium full-grain SPR™ leather and features milled brass hardware, a removable kiltie, a padded collar and tongue, and a heel-stabilizing Counter Lock.The interior is lined in a high-performance mesh and includes the Georgia Waterproof System, guaranteed to keep your feet dry when working in wet conditions. The AMP LT memory foam insole is removable and provides all day comfort.The foundation of this women's logger boot includes a steel shank for added stability, a cushioning EVA midsole and an oil and slip resisting rubber lug outsole. This outsole has been tested to meet ASTM F2892 electrical hazard classification for soft toe work boots. Comfortable, durable and waterproof - pick up a pair of these women's logger boots today.


  • • ASTM F2892 electrical hazard standard
  • • 7 Inches in height
  • • Heel-stabilizing Counter Lock
  • • Padded collar and tongue
  • • Oil and slip resistant rubber lug outsole
  • • Full-grain SPR leather
  • • Removable brush guard kiltie
  • • Goodyear welt construction
  • • EVA midsole
  • • High performance mesh lining

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.