This item is Discontinued.

This item is Discontinued.
Athens 360, Waterproof Pull-On Work Boot, 8 W, 11 in Height, Brown (Discontinued)
Mfr #
GB00441 W 080
Zoro #
G908466097
UPC # 193715186128
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00441 W 080
- Zoro #
- G908466097
- UPC #
- 193715186128
- Country of Origin
- China
- Item
- Waterproof Pull-On Work Boot
- Material
- Leather, Textile
- Color
- Brown
- Waterproof
- Yes
- Series
- Athens 360
- Insulated
- No
- Resists
- Slips
- Style Number
- GB00441
Dimensions
- Size
- 8
- Footwear Width
- W
- Height
- 11 in
Description
The Athens 360 waterproof men's pull-on work boot by Georgia Boot is equipped with both supreme comfort and rugged performance features. It has a 360-degree stitch out construction with a reinforced toe stitch to prevent sole separation.The full-grain leather upper has a molded rear shaft for added flexibility, the Counter Lock System to secure your heel in place, and leather pull straps for an easy on.The interior on this waterproof work boot is armed with our Georgia Waterproof System, designed to keep water and muck out while remaining breathable. A high-performance mesh material lines the inside. Our Comfort CoreĀ® Next Gen memory foam insole is removable and features individual Comfort CoreĀ® pillars that flex and absorb shock as you move.The heat, chemical, abrasion, slip and oil-resistant dual density Carbo-Tec Rubber outsole has a cushioning EVA midsole and fiberglass shank for added durability. It also includes a TPU 360 Anchor Disk for added arch support and stability. This moc toe pull on work boot meets ASTM F2892 electrical hazard standards for soft toe work boots. Buy your pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.