Shop GEORGIA BOOT
See all product information
Create Account
Athens Pull-On Work Boot, 11W, PR
Mfr # GB00226
Zoro # G1227820
product price:Â
$
185.00
/pr
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00226
- Zoro #
- G1227820
- UPC #
- 718562741483
- Country of Origin
- China
Dimensions
- Size
- 11 W
Description
No more fighting to get your boots on as you prepare for your work day. This Athens Pull-On Work Boot features leather pull loops and a rear zipper making it easier than ever to get on. Thanks to the AMP LT insole your feet will feel walk in supreme comfort. The polyurethane footbed has a layer of memory foam that hugs your foot and provides a soft, customizable fit. Each boot in the Athens collection features Georgia Boot's patented Anchor Disk technology. It has a built in TPU shank that lends additional support and stability as you move through the work day. The EVA midsole acts as a shock absorber and cushions with each and every step. A durable rubber outsole completes the foundation of this work boot and is built to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.