Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Work Boot, 8.5 M, Steel Toe, 6 in H, Brown, G7603
- Mfr # G7603
- Zoro # G1234242
product price:Â
$
185.00
/pr
Free Shipping & Returns
Key Features
Size
8.5
Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G7603
- Zoro #
- G1234242
- UPC #
- 885192098130
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- G7603
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- Leather/Suede
Dimensions
- Size
- 8.5
- Width
- M
- Height
- 6 in
- Footwear Width
- M
Description
Georgia Athens Steel toe Waterproof Work Shoe gives you extreme comfort and stability while keeping feet dry and protected. Part of the Athens Collection, this shoe features Anchor Disk Technology to anchor your foot in comfort and stability. The TPU stabilizer with built-in shank is layered between materials to absorb shock and provide additional support and comfort in the areas that need it most. Added comfort comes from the Georgia Boot's AMP (advanced memory polyurethane) insole. It's a unique dual layer of polyurethane on the bottom layer for maximum cushioning and a memory foam top layer to ensure the boot's insole is custom molded to your foot. Built with the Georgia Waterproof System, this shoe stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. Equipped with a steel toe, this boot meets ASTM standards for protective toe and electrical hazard. The rubber outsole resists chemicals, oils and slips while remaining flexible and cushioning. Made of soft, waterproof brown leather, this 6" lace-up, moc-toe has a padded collar and tongue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.