This item is Discontinued.

This item is Discontinued.
Athens Waterproof Side-Zip Upland Boot, 14W (Discontinued)
Mfr #
GB00354
Zoro #
G1283638
UPC # 193715052447
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00354
- Zoro #
- G1283638
- UPC #
- 193715052447
- Country of Origin
- China
Dimensions
- Size
- 14 W
Description
The Georgia Boot Athens Waterproof Upland Boot features a combination of barnyard proof SPR leather and 900 denier nylon material. The 8 inch lace up boot has a rear leather pull tab and a side zipper for an easy on and off of the boot, with a padded tongue and collar for additional comfort. The interior is equipped with high performance mesh lining, the guaranteed Georgia Waterproof System, and a removable ultra-comfortable AMP memory foam insole. Built with a combination of cement and San Crispino construction, the Athens work boot features Georgia Boot's Anchor Disk technology, a built in TPU stabilizer for added stability. The EVA midsole cushions as you walk, and the rubber outsole contains oil, slip, chemical and abrasion resisting properties. This upland lace up boot meets ASTM 2892 standards for soft toe electrical hazard protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.