Shop GEORGIA BOOT

Men's Waterproof Work Boot, 15 W, Steel Toe, 8 in H, Dark Brown, G9334

  • Mfr # G9334
  • Zoro # G1261262

product price: 
$
140.00
/pr
Free Shipping & Returns

Key Features

Size
15
Width
W
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G9334
Zoro #
G1261262
UPC #
885192907029
Country of Origin
China
Item
Waterproof Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
G9334
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather

Dimensions

Size
15
Width
W
Height
8 in
Footwear Width
M

Description

These 8" Georgia Brookville Steel Toe Waterproof Work Boot keeps your feet safe and dry on the job. You won't be worried about safety due to this boot's steel toe. The Brookville meets ASTM standards for protective toe and electrical hazard. Built with the Georgia Waterproof System, this boot stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. The lightweight blown rubber outsole provides heat- and oil-resistance, but there's no compromise on comfort. The sole remains flexible and cushioning. Additional quality and durability come from Goodyear welt construction. There's added comfort and support with the removable EVA insole and steel shank. The Brookville Steel Toe Waterproof Work Boot looks good, too, with its contrasting leather upper. Available in dark brown.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.