Shop GEORGIA BOOT
See all product information
Create Account
Brookville, Men's Waterproof Work Boot, 10 W, Leather, 8 in Height, Dark Brown
- Mfr # G9134
- Zoro # G1238591
product price:Â
$
135.00
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G9134
- Zoro #
- G1238591
- UPC #
- 885192906893
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Color
- Dark Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Brookville
- Outsole Material
- Rubber
- Style Number
- G9134
Dimensions
- Size
- 10
- Footwear Width
- W
- Height
- 8 in
Description
The upper of this Georgia Brookville work boot has been crafted with dark-brown leather. Having this material is great because it is naturally strong and will hold up nicely, but it also looks masculine. Since these boots have such a great appearance, you can get away with wearing them around town and on the weekends. To keep your feet 100-percent dry while you're at work, these 8-inch Georgia Brookville work boots have been constructed with the Georgia Waterproof System. Another comforting feature within the interior is the boot's EVA insole; it's lightweight, incredibly soft and will comfort your feet as you are walking throughout the day. In order to ensure that you are wearing work boots with incredible durability, this footwear has been assembled with Goodyear welt construction. It allows these brown work boots to be long-lasting; once they do begin to wear down, you can easily have the outsole repaired with this type of construction. While the Brookville rubber outsole is extremely hard-wearing, you will be surprised by how lightweight it is, how much cushioning and flexibility it provides and that it is oil-resistant. This men's Georgia Brookville Waterproof Work Boot (#G9134) has a ruggedly-handsome exterior, a comfortable interior, a watertight structure and a durable outsole. . . you'll want to lace up these boots on a daily basis.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.