Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Pull-On Boot, 11 W, Alloy Toe, 11 in H, Brown, GB00224
- Mfr # GB00224
- Zoro # G1209060
product price:Â
$
205.00
/pr
Free Shipping & Returns
Key Features
Size
11
Width
W
Color
Brown
Gender
Men's
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00224
- Zoro #
- G1209060
- UPC #
- 718562741711
- Country of Origin
- China
- Item
- Waterproof Pull-On Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00224
- Toe Type
- Alloy
- Outsole Material
- Rubber
- Liner Material
- Mesh
- Upper Boot Material
- Full-Grain Leather
Dimensions
- Size
- 11
- Width
- W
- Height
- 11 in
- Footwear Width
- W
Description
This Georgia Boot Carbo-Tec LT Alloy Toe Wellington is a men's western work boot built for rugged conditions. The upper is constructed from full grain leather and features pull loops for easy pull on. The heel-stabilizing counter lock on the back of the boot ensures a proper fit and also serves as a kick off plate when removing the boot. This 11 inch pull on work boot isn't just durable, it's packed with features to keep your feet comfortable as you go through your work day. The inside is lined with high performance mesh and is equipped with the Georgia Waterproof System. Guaranteed to keep your feet dry, this waterproofing creates a barrier against wet muck and water. Also inside is a removable cushioning polyurethane insole that quickly bounces back with each step to provide you with ultimate comfort. This boot has an Ergo-Fit alloy toe cap, designed to allow for a better range of motion by matching the shape of your foot. The alloy toe is much lighter than a traditional steel toe cap however it still meets ASTM standards for impact and compression. This boot also meets ASTM's electrical hazard standards. The Georgia Boot Carbo-Tec LT has the same great toughness and performance of the original Carbo-Tecs, but with a much lighter outsole. A thick EVA midsole acts as a shock absorber and cushions with every step. It is coated with a rubber skin giving the sole its durability against every day wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.