Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Pull On Work Boot, 10 W, Steel Toe, 11 in H, Brown, GB00264
- Mfr # GB00264
- Zoro # G1284487
product price:Â
$
205.00
/pr
Free Shipping & Returns
Key Features
Size
10
Width
W
Color
Brown
Gender
Men's
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00264
- Zoro #
- G1284487
- UPC #
- 718562899207
- Country of Origin
- China
- Item
- Waterproof Pull On Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00264
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- Full-Grain Leather
Dimensions
- Size
- 10
- Width
- W
- Height
- 11 in
- Footwear Width
- M
Description
Rugged, tough, and built for jobs rough. This Carbo-Tec LT waterproof steel toe work boot is an 11" square toe western work boot. It features a full-grain leather upper with leather pull loops, a rear Counter Lock System and rear zipper for easy on and off. Inside you will find high performance mesh lining and the Georgia Waterproof System. Our waterproofing is guaranteed to defend against water coming into your boot when working in wet conditions. Also inside is a removable polyurethane insole built for cushioning shock absorption with every step. The steel toe cap is Ergo-Fit, which means it is designed with the shape of your foot in mind. It provides a wider range of motion without compromising protection. This work boot meets the ASTM F2413 electrical hazard and protective toe standards for safety footwear. The EVA midsole, fiberglass shank and rubber outsole are attached to the upper through one of the most trusted bonds in footwear, the Goodyear welt construction. Our Carbo-Tec outsole is not only oil and slip-resistant but possesses great abrasion, chemical and heat resistant properties as well.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.