This item is Discontinued.

Georgia Boot Carbo-Tec LT, Women's Pull-On Boot, 8 W, 10 in Height, Brown GB00395

This item is Discontinued.

Georgia Boot

Carbo-Tec LT, Women's Pull-On Boot, 8 W, 10 in Height, Brown (Discontinued)

Mfr # GB00395
Zoro # G308466574
UPC # 193715103309
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00395
Zoro #
G308466574
UPC #
193715103309
Country of Origin
China
Item
Pull-On Boot
Material
Leather
Color
Brown
Toe Type
Plain Toe
Waterproof
Yes
Closure Type
Back Zipper
Gender
Women's
Series
Carbo-Tec LT
Resists
Slips
Style Number
GB00395
Insulated
No
Outsole Material
EVA/Rubber

Dimensions

Size
8
Footwear Width
W
Height
10 in

Description

Georgia Boot's Carbo-Tec LT line is known for an incredibly durable sole with lightweight comfort. This women's waterproof pull on work boot is crafted with our premium SPRâ„¢ leather. Tougher and more abrasion resistant than conventional leathers, it's also pasture proof. The special tanning process makes the leather naturally resistant to many chemicals and alkalis found in barnyard environments. The upper features a teal leather shaft with western fancy stitch, leather pull straps and a rear zipper for easy on and off. The interior is where the comfort story begins. The Georgia Waterproof System is designed to be breathable while still preventing water and muck from seeping through the leathers in wet environments. The removable Quick Response polyurethane insole compresses as you walk and quickly bounces back to its original form. The foundation of the boot is also built for comfort as well as extreme durability. A fiberglass shank provides stability and arch support. A thick EVA midsole cushions and acts as a shock absorber as you walk. The outsole is made from our proprietary Carbo-Tec Rubber. The special rubber blend on this women's wellington gives the outsole a high resistance against heat, chemicals, abrasions, slips and oil. Its has been tested to meet electrical hazard standards as outlined by ASTM F2892 for soft toe footwear.


  • • Leather pull straps
  • • Back zipper for easy on/off
  • • Full grain SPR leather upper
  • • Georgia waterproof system
  • • High performance mesh lining
  • • Quick Response Polyurethane foam removable insole
  • • Fiberglass shank
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • ASTM F2892 electrical hazard standard
  • • 10 Inches in height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.