This item is Discontinued.

This item is Discontinued.
Cedar Falls, Men's Cedar Falls Moc-Toe Slip On, 14 M, Leather, Tan (Discontinued)
Mfr #
G050
Zoro #
G1219536
UPC # 718562728279
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G050
- Zoro #
- G1219536
- UPC #
- 718562728279
- Country of Origin
- China
- Item
- Cedar Falls Moc-Toe Slip On
- Color
- Tan
- Upper Material
- Leather
- Closure Type
- Slip-On
- Gender
- Men's
- Series
- Cedar Falls
- Outsole Material
- Rubber
- Style Number
- G050
Description
Comfortable shoes should always be a priority, which is why you need the Georgia Cedar Falls Moc-Toe Slip-on. These men's shoes come with a full-grain leather upper, giving them style in addition to comfort. The Cedar Falls collection is Georgia Boot's most comfortable line of footwear. The shoe features Georgia Boot's AMP (Advanced Memory Polyurethane) insole, made with a unique dual layer of polyurethane for maximum cushioning and a memory foam top layer to custom mold each the insole to your own foot. The slip-on shoe also has moisture-wicking lining to keep feet comfortable. The rubber outsole makes this a versatile shoe that you can wear outside, not just indoors "” even though they feel like slippers. If you need more comfort in your life, get the Georgia Cedar Falls Moc-Toe Slip-On. Cedar Falls; feel the comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.