Shop GEORGIA BOOT
See all product information
Create Account
Comfort Core, Men's Composite Toe Logger Work Boot, Crazy Horse, 8, M, GB00123
- Mfr # GB00123
- Zoro # G1284837
product price:Â
$
240.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Crazy Horse
Style Number
GB00123
Series
Comfort Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00123
- Zoro #
- G1284837
- UPC #
- 718562417272
- Country of Origin
- Dominican Republic
- Item
- Logger Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Crazy Horse
- Style Number
- GB00123
- Series
- Comfort Core
- Waterproof
- Yes
- Upper Material
- Full Grain Leather
Dimensions
- Size
- 8
- Footwear Width
- M
Description
The Georgia Boot Comfort Core Logger Composite Toe Waterproof Logger Work Boot was designed to offer rugged durability and exceptional comfort. This safety toe boot also has the new ERGO-FIT safety toe technology, which has been ergonomically designed match the contours of your foot. The new safety toe design eliminates discomfort and adds extra protection to the lateral side of the foot. The composite toe boot meets the ASTM standard for impact and compression, protecting your toes from up to 75 pounds if something falls on your foot. Georgia Boot included comfort in the name of the product because it's the focus of this logger boot. The men's boot has the patented CC7 Comfort Core insole, which consists of a three-layer comfort system. The first layer of polyurethane cushions and absorbs shock, while the second layer supports your heel and arch. A third layer of memory foam contours to the shape of your foot for comfort. This comfortable work boot also includes a heel-stabilizing Counter Lock, the arch support of a durable double-ribbed tempered steel shank, and a high-performance mesh lining for air circulation. Georgia Boot created this footwear from the best materials, including an oil-resistant, slip-resistant rubber Vibram sole. Goodyear welt construction helps this eight-inch, full-grain leather boot hold up to years of tough wear. It features milled nickel hardware. The premium nylon laces are guaranteed for life. You also get a waterproof guarantee. The Georgia Waterproof System promises to keep your feet dry through a rainy days of trudging through mud and water. This eight-inch logger boot has a removable brush guard kiltie. It's great for keeping twigs and brush out of your laces and boot. You deserve a tough work boot that's made from the best materials and will give you the comfort to work all day. Georgia Boot Comfort Core Logger. Rugged Never Felt So Good.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.