This item is Discontinued.

This item is Discontinued.
Comfort Core, Men's Waterproof Logger Work Boot, 8 M, Leather, 9 in Height, Brown (Discontinued)
Mfr #
GB00096
Zoro #
G1232206
UPC # 718562342277
Country of Origin Dominican Republic
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00096
- Zoro #
- G1232206
- UPC #
- 718562342277
- Country of Origin
- Dominican Republic
- Item
- Waterproof Logger Work Boot
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Comfort Core
- Style Number
- GB00096
- Outsole Material
- Vibram
Dimensions
- Size
- 8
- Footwear Width
- M
- Height
- 9 in
Description
The Georgia Boot Comfort Core Logger Waterproof Work Boot was designed to offer rugged durability and exceptional comfort. Georgia Boot put comfort in the name of the product because it's such a big part of what this logger boot does. The men's boot has the patented CC7 Comfort Core insole, which consists of a three-layer comfort system. The first layer of polyurethane cushions and absorbs shock. The second layer of polyurethane gives you heel and arch support. Finally, the third layer is memory foam for customization and comfort. This comfortable work boot also features a heel-stabilizing Counter Lock, a durable double-ribbed tempered steel shank for arch support, and a high-performance mesh lining for air circulation. Crafted from the highest-quality materials, this footwear has a rubber Vibram sole that resists slips and oils. Goodyear welt construction gives this full-grain leather boot durability that can hold up to years of tough wear. It features milled nickel hardware. The premium nylon laces are guaranteed for life. The guarantees don't stop there. The Georgia Waterproof System promises to keep your feet dry through days of rain, mud and standing water. This is a nine-inch logger boot with a removable brush guard kiltie. It's great for keeping twigs and brush out of your laces and boot. You deserve a tough work boot that's made from the best materials and will give you the comfort to work all day. Georgia Boot Comfort Core Logger. Rugged Never Felt So Good.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.