This item is Discontinued.

This item is Discontinued.
Durablend Sport, Men's 5 in Nano Composite Toe Hiker Work Boot, Black, 11.5, M, GB00595 (Discontinued)
Mfr #
GB00595 M 115
Zoro #
G108468686
UPC # 193715459789
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00595 M 115
- Zoro #
- G108468686
- UPC #
- 193715459789
- Country of Origin
- China
- Item
- Hiker Work Boot
- Toe Type
- Nano Composite
- Gender
- Men's
- Color
- Black
- Style Number
- GB00595
- Series
- Durablend Sport
- Waterproof
- Yes
- Upper Material
- Leather
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 11.5
- Footwear Width
- M
- Height
- 5 in
Description
The work boot performance you demand with a lightweight and flexible construction. The men's DuraBlend Sport Hiker, by Georgia Boot, has an Ergo-Fit safety composite toe designed to match the contours of your foot and an abrasion-resistant DuraBlend midsole that provides excellent rebound and responsive comfort. This 5-inch black waterproof hiker provides added ankle support and protection. The removable polyurethane insole will cushion each step while the fiberglass shank offers added stability. The Carbo-Tec rubber outsole is heat, chemical, abrasion, and slip-resisting.This boot meets ASTM F2413 Protective Toe Classification with a nano composite toe and ASTM 2413 Electrical Hazard Classification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.