Shop GEORGIA BOOT
See all product information
Create Account
Eagle Light, Men's Work Boot, 10 M, Leather, 8 in Height, Russet Wildwood
Mfr # G8083
Zoro # G1255489
product price:Â
$
158.00
/pr
Free Shipping & Returns
Key Features
Color
Russet Wildwood
Toe Type
Plain
Height
8 in
Waterproof
No
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G8083
- Zoro #
- G1255489
- UPC #
- 43538503568
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 10
- Footwear Width
- M
- Height
- 8 in
Details
- Item
- Work Boot
- Color
- Russet Wildwood
- Toe Type
- Plain
- Waterproof
- No
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Eagle Light
- Outsole Material
- Polyurethane
- Style Number
- G8083
Description
Georgia built the upper of these Eagle Light work boots with soft and durable leather. The exterior of these round-toe boots has practical and comfortable features: the padded collar is made from soft leather, and the nylon pull loop (on the back of the boot) makes it easy to get these boots on each day. While the exterior has great strength, the interior of these 8-inch boots is comfortable. This footwear is fully lined for comfort and to wick away perspiration. The men's work boots also have a Comfort Core insole that cushions your feet and absorbs impact as you walk, while its Air Flow System keeps your feet cool. To make the structure of these work boots especially durable and long-lasting, Georgia Boot built the footwear with a genuine leather welt. The bottom of these boots has been completed with an Eagle Light outsole. The polyurethane material is flexible and provides great cushioning while offering chemical-, oil- and slip-resistance. If you've been searching for durable, comfortable and hardy work boots, these Georgia Eagle Light Work Boots (#G8083) are ideal for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.