This item is Discontinued.

This item is Discontinued.
Eagle One Waterproof Pull On Work Boot, 8W (Discontinued)
Mfr #
GB00314
Zoro #
G1219000
UPC # 718562976922
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00314
- Zoro #
- G1219000
- UPC #
- 718562976922
- Country of Origin
- China
Dimensions
- Size
- 8 W
Description
The Georgia Boot Eagle One Waterproof Work Boot a lightweight pull-on work boot with heavy duty performance. The upper is crafted from full-grain SPR with leather pull tabs for an easy on. The interior is lined with high performance mesh and features the Georgia Waterproof System, designed to keep your feet dry when working in wet conditions. Also inside is the AMP memory foam insole that wraps your feet in all day comfort. The outsole is comprised of a wide platform shovel shank for added stability, a cushioning EVA midsole and an oil, chemical, abrasion, heat and slip-resistant rubber outsole. It is joined to the upper through a combination cement and San Crispino construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.