Shop GEORGIA BOOT
See all product information
Create Account
Farm & Ranch, Men's Farm and Ranch Lacer Work Boot, 14 W, SPR Leather, 8 in Height
- Mfr # G7014
- Zoro # G1296037
product price:Â
$
185.00
/pr
Free Shipping & Returns
Key Features
Color
Barracuda Walnut
Toe Type
Plain
Height
8 in
Upper Material
SPR Leather
Closure Type
Lace Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G7014
- Zoro #
- G1296037
- UPC #
- 718562729009
- Country of Origin
- Dominican Republic
- Item
- Lacer Work Boot
- Color
- Barracuda Walnut
- Toe Type
- Plain
- Upper Material
- SPR Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Farm & Ranch
- Outsole Material
- Polyurethane
- Style Number
- G7014
Dimensions
- Size
- 14
- Footwear Width
- W
- Height
- 8 in
Description
This Georgia Boot Farm and Ranch work boot has been built with SPR leather for superior performance. The rest of the upper contains an internal padded collar, a nylon pull loop on the back (helps get the boot off easily) and a brush guard kiltie that prevents debris from getting down into the boot. Inside is a cushioned insole; for added comfort. A steel shank provides steady footing and arch support. A genuine leather welt enhances the footwear's durability and strength. The polyurethane X-10 outsole of this Georgia Boot provides cushioning and flexibility; it's non-marking so it won't leave scuff marks on the floors; and it has a high resistance to chemicals and oils, so it holds up nicely when exposed to those substances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.