Shop GEORGIA BOOT
See all product information
Create Account
Farm & Ranch, Men's Waterproof Boots, 9 M, SPR Leather, 6 in Height, Briar Brown
- Mfr # G6503
- Zoro # G1269008
product price:Â
$
149.99
/pr
Free Shipping & Returns
Key Features
Color
Briar Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
SPR Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6503
- Zoro #
- G1269008
- UPC #
- 43538904242
- Country of Origin
- Dominican Republic
- Item
- Waterproof Boots
- Color
- Briar Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- SPR Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Farm & Ranch
- Style Number
- G6503
- Outsole Material
- Polyurethane
Dimensions
- Size
- 9
- Footwear Width
- M
- Height
- 6 in
Description
Have you been looking for comfortable, durable, waterproof work boots. You've found them: Georgia 6-inch Farm & Ranch Comfort Core Waterproof Boots. To keep your feet from getting wet, the Georgia boot is made with waterproof, genuine full-grain SPR leather which protects your boots from the elements that would normally dampen other work boots. This leather also has undergone a special tanning process that makes it 3 times as strong and able to resist abrasions 2. 5 times better than traditional leather. The boots have many comfort features. The removable insole is made with the soft and durable PU Georgia Double Stacked Comfort Core. A distinctive heel plug stimulates impact absorption and energy return. The boots have a soft padded collar and tongue. A resilient moisture-management lining is breathable and keeps your feet dry and comfortable. To help make your job easier when you have to squat down and bend constantly the #G6503 has flex notched quarters. The FLX Work polyurethane outsole is oil- and slip resistant. What are you waiting for. Order a pair of Georgia Farm & Ranch Comfort Core Waterproof Boots today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.