Shop GEORGIA BOOT
See all product information
Create Account
Farm & Ranch, Men's Farm and Ranch Pull On Work Boot, 13 M, SPR Leather, 11 in Height
- Mfr # G4432
- Zoro # G1214450
product price:Â
$
155.00
/pr
Free Shipping & Returns
Key Features
Color
Mississippi Tan
Toe Type
Plain
Height
11 in
Upper Material
SPR Leather
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4432
- Zoro #
- G1214450
- UPC #
- 43538593224
- Country of Origin
- Dominican Republic
- Item
- Farm and Ranch Pull On Work Boot
- Color
- Mississippi Tan
- Toe Type
- Plain
- Upper Material
- SPR Leather
- Gender
- Men's
- Series
- Farm & Ranch
- Style Number
- G4432
Dimensions
- Size
- 13
- Footwear Width
- M
- Height
- 11 in
Description
The Georgia Boot Farm and Ranch Wellington Work Boot is a durable pull-on boot optimized to resist chemicals and remain comfortable. This boot is made with SPR leather. Compared to traditional leather, it is roughly 3 times as strong and resists abrasions 2. 5 times as well. SPR leather also holds up better than conventional leather against common barnyard and job-site chemicals or acids. The sole of the men's work boot is a direct-attached, dual-density, oil-resistant polyurethane "Suspension Wedge" outsole. It resists chemicals, abrasions and oils, while remaining flexible and providing cushion for your feet. This boot also has a steel shank; steel shanks provide support and protect the arches of your feet when you are using a shovel or climbing a ladder. A patented Comfort Core insole adds shock absorption in two key impact zones: the ball of the foot and the heel. It also features a layer of memory foam, so the insole is custom molded to your own foot. This Georgia Boot is fully lined with breathable moisture-wicking material, so wearing this comfortable work boot is no sweat. You'll want to pull on this 11" boot - easy to do with pull straps. Not only does the Georgia Boot wellington help you work hard, you'll look good doing it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.