This item is Discontinued.

This item is Discontinued.
FLXpoint, Men's Composite Toe Work Boot, Brown, 7, W, G6644 (Discontinued)
Mfr #
G6644
Zoro #
G1258106
UPC # 883802229899
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6644
- Zoro #
- G1258106
- UPC #
- 883802229899
- Country of Origin
- China
- Item
- Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- G6644
- Series
- FLXpoint
- Waterproof
- Yes
- Upper Material
- Full Grain Leather
Dimensions
- Size
- 7
- Footwear Width
- W
Description
The Georgia Boot FLXpoint Composite Toe Waterproof Work Boot is was made for durability and comfort. The upper is full-grain leather, which is often used on work boots because of the material's natural strength and durability. This boot features a padded collar for added comfort and a lace-up design that allows you to adjust the footwear's fit to your exact liking. A composite toe is lightweight, but effective when it comes to keeping your toes protected. All Georgia Boot safety toes are compliant with the ASTM standards for protective toes, which means that they can withstand up to 75 lbs. of impact and compression. These work boot also meet the ASTM Electrical Hazard standard. The boots are fully lined and feature with the Georgia Waterproof System and the Comfort Core insole so your feet remain dry and comfortable. The FLXpoint outsole is lightweight, incredibly flexible and delivers excellent resistance to abrasions, chemicals, oil and slips. Try a pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.